LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

Winch Bar

WMN.PG106 - UNSPSC 31151906
9501046137990 1
Winch Bar Winch Bar
Winch Bar

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Standard
EAN 0052474000109

Features

Tapered and angled at the end for easy operation
34” (86 cm) long
Knurled at two sections and the tip is grooved to improve grip in the winch
Heat treated for extra strength

Notices

To be used to release chain load binders as well as tension winches. Not to be used as a cheater bar to tension load binders

Customers Also Viewed

Is Often Bought With

You Might Also Like